Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051135089835

00051135089835

7000045679 3M Prep Salvent - 70, 1 gal, 4 per case
Item #102090357
3M00051135089835
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Prep Solvent-70 effectively removes oils, wax, grease, and silicone from surfaces prior to coating. Use our water- based solvent to clean metal, primed metal and painted surfaces prior to the application of primer and paint.

features

  • A water-based solvent used to remove oil, wax, grease and silicone from surfaces
  • Solvent effectively cleans metal, primed metal and painted surfaces prior to the application of primer or paint
  • Rated at less than 70 grams per liter of volatile organic compounds (VOC)
  • Pull top for easy to control dispensing
Container Volume 1 gal
Container Size 1 gal, 3.78 L
Shape Round
Weight 9.075 LB
EAN or UPC 51135089835
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison