description
- 3M™ General Purpose Adhesive Cleaner removes adhesive residue with ease. Our special formula is tough on adhesive residue but gentle on paint, vinyl and fabric when used as directed. This adhesive cleaner is available as a spray-on aerosol or in a 1-quart can for convenience.
features
- Adhesive cleaner removes sticky adhesive residue
- Renews appearance of vehicles with a fresh, clean surface
- Safe for use on painted surfaces, vinyl and fabric when properly used
- Bulk can or spray-on aerosol affords convenience for quick applications
- Turns stubborn adhesive grime into a no-problem cleanup
| Container Size | 32 fl oz, 946.3 ml |
| Color | Transparent |
| Consistency | Liquid |
| Product Form | Liquid |
| Weight | 2.0 LB |
| EAN or UPC | 51135089842 |

