description
- Our 3M™ Flex Pack Heavy Duty Applicator Gun is a versatile, durable tool for applying 1-part 3M urethanes in collision repair. Its fully enclosed metal barrel is sized for 450 mL Flex Packs, and rod-driven, friction feed application helps ensure smooth results without air pockets or pinching. Trigger-pull operation and an 18:1 thrust ratio make for easy use even for high viscosity materials.
features
- Manual applicator gun for applying medium and high viscosity 3M windshield urethanes
- Barrel is sized for 3M 450 mL Flex Packs, reducing possibility of pinching and air pockets
- 18:1 thrust ratio makes application easier even for high viscosity materials
- All metal rod, handle, barrel and trigger mechanism adds durability and long life
- Twist-off barrel makes loading and removing Flex Packs fast and easy
| Color | Black |
| Capacity | 450 ml |
| Weight | 2.8 LB |
| EAN or UPC | 51135089910 |

