description
- Our 3M™ Body Schutz Applicator Gun is built specifically to apply textured 3M undercoatings and corrosion inhibitors during collision repair. The durable all metal applicator gun connects easily to a standard air compressor (1/4 in. NPT inlet) and accepts 3M™ Rubberized Body Schutz, and 3M™ Rocker Schutz. A smooth trigger action lets you apply coatings in even layers.
features
- Cost-effective siphon-feed gun is designed for applying corrosion inhibitors, cavity waxes and undercoatings
- Handles 40 psi at 6-12 cfm for application of coarse or textured specialty coatings
- 1/4" NPT inlet is compatible with standard shop air compressors
- Accepts 1-qt. canisters of 3M™ Rubberized Body Schutz 08864 and 3M™ Rocker Schutz 08874
| Capacity | 0.95 L |
| Color | Silver |
| Weight | 5.82 LB |
| EAN or UPC | 51135089972 |

