description
- Gel Time @ 400°F/205°C 9.5 seconds ± 20%. 65 lb. box
features
- High adhesion to steel for resistance to soil stress
- Enhanced cathodic disbondment resistance
- Excellent chemical resistance for long term performance
| Container Size | 65 lb, 29 kg |
| Form | Powder |
| Weight | 0.0 LB |
| EAN or UPC | 51135176832 |

