Skip to content Skip to navigation menu
3M00051135208274

00051135208274

Item #103060465
3M00051135208274
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Scotch™ Kids Scissors are perfect for school and feature blades designed for the safety of little hands.

features

  • Ideal for home or school use to create memorable art and craft projects
  • Wth safety in mind, each scissor is made of stainless steel blades and a blunt tip designed for ages 4 and up
  • Great for both right and left-handed users and makes sharing with others easy
  • Help children explore their creativity by cutting construction paper, string, light fabrics and more
  • Contains 1, 5" blunt tip scissor with blue color handle
  • Backed by a 5 year limited warranty from Scotch™ Brand to be rest assured in your purchase
  • Pair with your favorite Scotch™ Brand Glue or Scotch™ Brand Tape for all your crafting needs
Weight 3.48 LB
EAN or UPC 51135208274
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison