Skip to content Skip to navigation menu
3M00051135222041

00051135222041

Item #119903298
3M00051135222041
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Scotchkote™ Fusion Bonded Epoxy Coating (FBEC) 413 is a one-part, heat curable, thermosetting epoxy coating designed for corrosion protection of reinforcing steel.

features

  • Fast curing for high-speed application
  • Protects over wide temperature range
  • Resists deicing salts
  • Resistant to cathodic disbondment
  • No primer required
  • Improved UV resistance
  • Meets FHWA requirement
  • Meets ASTM A 775/A 775M
  • Meets ASTM A 1078, type 1 and ASTM 1055
  • Meets AASHTO M 284 and AASHTO M 254
Container Size 50 lb, 23 kg
Form Powder
Weight 0.0 KG
EAN or UPC 51135222041
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison