description
- 3M™ Scotchkote™ Fusion Bonded Epoxy Coating (FBEC) 413 is a one-part, heat curable, thermosetting epoxy coating designed for corrosion protection of reinforcing steel. Spray Grade
features
- Protects over wide temperature range
- Resists deicing salts
- Resistant to cathodic disbondment
- No primer required
- Improved UV resistance
- Meets FHWA requirement
- Meets ASTM A 775/A 775M
- Meets ASTM A 1078, type 1 and ASTM 1055
- Meets AASHTO M 284 and AASHTO M 254
- Fast curing for high-speed application
| Container Size | 50 lb, 23 kg |
| Form | Powder |
| Weight | 0.0 KG |
| EAN or UPC | 51135222461 |

