Skip to content Skip to navigation menu
3M00051135305393

00051135305393

Item #119903365
3M00051135305393
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For application to sides and rear of large trucks, trailers and other vehicles to increase their visibility, especially when the vehicle is turning or crossing roadways

features

  • 3M™ Diamond Grade™ Rail Car Markings meet and exceed FRA-224 specifications. With superior polycarbonate construction and low-temperature adhesive, these markings are easy to apply, bright and reflect at angles up to 90 degrees.
  • FRA 224 compliant - vivid yellows and bright whites Durable - resists weather, dirt and aging Aggressive adhesive - adheres to most surfaces Superior customer and technical support Industry-leading warranties Reflects at angles up to 90 degrees Available in two product constructions
  • Superior polycarbonate for smooth surfaces - New flexible prismatic for smooth surfaces, and around rivets and corners
  • Industry-leading warranties
Color Yellow
Performance Level Diamond Grade
Overall Length [Max] 20 cm
Weight 0.0 KG
EAN or UPC 51135305393
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison