description
- Make school transportation safer by enhancing school bus visibility, especially during early morning and evening hours
features
- 3M™ Diamond Grade™ School Bus Markings Series 983 has high brightness and superior angularity with an aggressive, pressure-sensitive adhesive
- Easy-to-remove liner
- Standard yellow blends with bus body
- Exceeds NHTSA requirements
- Aggressive, pressure-sensitive adhesive for easy application
- 7-year warranty
- Non-metallic, non-corrosive
| Construction | Rigid |
| Standard | FMVSS 217, CSA D250 |
| Performance Level | Diamond Grade |
| Overall Length [Min] | 10 in |
| Color | Yellow, Black |
| Weight | 18.0 LB |
| EAN or UPC | 51135311202 |

