Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051135332047

00051135332047

7100028741 3M Dynatel 7573-ID/U12 Pipe/Cable/Fault/EMS Locator Utility 4.5" Coupler 12W, 1/Case
Item #119903411
3M00051135332047
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Designed to be more accurate, faster and more integrated than most locators on the market, the 3M™ Dynatel™ Locators 7500 Series represent an advancement in locating and fault finding technology for the field professional. Offering a broad feature set with advanced digital processing, the 7500 Series locators combine simple interfaces with precision locating capabilities.

features

  • Locate and follow the path of 3M EMS Caution Tape
  • Six active trace frequencies which can be used individually or simultaneously to providing a solution for virtually all challenging applications encountered in the field. The receiver incorporates passive power and auxiliary frequencies that do not require the use of the transmitter.
  • Trace view mapping interface that provides an intuitive mapping display showing the utility path combined with a precision peak antenna based antenna array to provide the utmost confidence in utility location.
  • Five modes of operation - trace view, directional peak, directional null, special peak and induction peak - for accurate locates, even in congested areas.
  • Directional mode utilizes all-peak antenna design for improved left/right guidance and accurate locates in challenging conditions.
  • Locate, write and read information into the 3M™ iD Electronic Marker System.
  • Compatibility with select GPS/GIS field mapping instruments for real time mapping of electronic markers or pipe and cable facilities
Coupler Size 4.5 in
Direct Connect Cable Large Clips
Fault Finding Capability Yes
Clip Size Large
Bag Included Yes
Marker Finding Capability Yes
No. of Frequencies 6
Weight 0.0 KG
EAN or UPC 51135332047
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison