There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Designed to be more accurate, faster and more integrated than most locators on the market, the 3M™ Dynatel™ Locators 7500 Series represent an advancement in locating and fault finding technology for the field professional. Offering a broad feature set with advanced digital processing, the 7500 Series locators combine simple interfaces with precision locating capabilities.
features
Locate and follow the path of 3M EMS Caution Tape
Six active trace frequencies which can be used individually or simultaneously to providing a solution for virtually all challenging applications encountered in the field. The receiver incorporates passive power and auxiliary frequencies that do not require the use of the transmitter.
Trace view mapping interface that provides an intuitive mapping display showing the utility path combined with a precision peak antenna based antenna array to provide the utmost confidence in utility location.
Five modes of operation - trace view, directional peak, directional null, special peak and induction peak - for accurate locates, even in congested areas.
Directional mode utilizes all-peak antenna design for improved left/right guidance and accurate locates in challenging conditions.
Locate, write and read information into the 3M™ iD Electronic Marker System.
Compatibility with select GPS/GIS field mapping instruments for real time mapping of electronic markers or pipe and cable facilities
Fault Finding Capability
No
Storage Temperature [Max]
158 ⁰F
Cable/Pipe Locate
Yes
Marker Finding Capability
Yes
Storage Temperature [Min]
-4 ⁰F
Direct Connect Cable
Small Clips, Large Clips
Operating Temperature[Max]
122 ⁰F
Clip Size
Large, Smal
No. of Frequencies
6
Bag Included
Yes
Coupler Size
3 in
Operating Temperature[Min]
-4 ⁰F
Weight
0.0 KG
EAN or UPC
51135332580
We're here for you
with Service Centers across the country - We have your back