description
- 3M™ Scotchkote™ Abrasion Resistant Epoxy Coating (AREC) 328 is a 100% solids, two-part epoxy system designed for directional drilling, rocky terrain, or other applications that require a rugged coating
features
- Improved adhesion to steel and FBE
- Improved Cathodic Disbondment Resistance
- Increased Abrasion Resistance, Impact Resistance, Gouge Resistance and Flexibility
- Applied by plural component spray equipment, brush or roller
- High build up to 45 mils / 1150 microns in one pass
- Lower viscosity = easier to work with
- Can be applied to substrate at temperatures down to 41°F/5°C
- Volumetric Mix Ratio 3A:1B
| Color | Blue Green |
| Container Volume | 0.75 L |
| Container Size | 33.82 fl oz, 1 L |
| Form | Liquid |
| Weight | 0.0 KG |
| EAN or UPC | 51135333310 |

