description
- 3M™ Diamond Grade™ Rail Markings Series 983 FRA are highly retroreflective, microprismatic markings designed to mark rail cars and locomotives for enhanced visibility and detection.
features
- FRA 224 compliant
- Superior polycarbonate for smooth surfaces
- Vivid yellow
- Durable--resists weather, dirt and aging
- Aggressive, low-temperature application adhesive
- 10-year warranty
- Non-metallic, non-corrosive
- Available in rolls, kiss-cut rolls and strips
| Standard | FRA Mark, Meets Railway Equipment Reflectorization Rules, FRA-224 |
| Liner | Yes |
| Construction | Rigid |
| Overall Length [Max] | 45.72 m |
| Performance Level | Diamond Grade |
| Color | Fluorescent Yellow |
| Overall Length [Min] | 50 yd |
| Weight | 36.0 LB |
| EAN or UPC | 51135338865 |

