description
- Our Scotch® Filament Tape 897 is a medium strength, general purpose, clear fiberglass-reinforced tape -with a synthetic rubber resin adhesive ideal for medium-duty strapping, bundling and reinforcing. Our synthetic rubber resin adhesive provides good adhesion to most surfaces, including a variety of plastics, carpets, natural fibers, and metals.
features
- Medium-duty, high strength tape for utility bundling, reinforcing and pallet unitizing applications
- Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
- Glass yarn filaments add strength for box closing, bundling and more
- Tape resists nicks, abrasions, moisture and scuffing
- Transparency provides clear visibility of box graphics, printing and illustrations
| Backing Material | Polypropylene |
| Product Form | Roll |
| Overall Length [Max] | 330 m |
| Tensile Strength | 170 lb/in, 2977 N/100 mm |
| Overall Thickness | 5 mil |
| Reinforcement | Fiberglass |
| Elongation At Break | 0.04 |
| Performance Level | Performance |
| Overall Length [Min] | 360.89 yd |
| Color | Transparent |
| Core Size | 3 in, 76 mm |
| Weight | 0.0 LB |
| EAN or UPC | 51135346204 |

