description
- 3M™ Bus Bar Heat Shrink Tubing BBI is a flame retardant tubing that provides reliable protection and insulation for 5 to 35 kV rated applications. The cross linked polyolefin construction is split and solvent resistant while offering good tracking resistance. It offers a tight fit for rectangular, square or round bus bars.
features
- Suitable for copper or aluminum bus bars, metal-enclosed bus bars, metal-clad switchgear and substation switchgear
- Made of red cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant
- ASTM, IEC, ANSI, IEEE Approved and RoHS 2011/65/EU Compliant
| Shape | Rectangular, Round, Square |
| INNER DIA. BEFORE SHRINK | 13 in, 330 mm |
| Overall Length [Min] | 50 ft |
| Material | Polyolefin |
| Overall Length [Max] | 15.24 m |
| INNER DIA. AFTER SHRINK | 8.28 in, 210 mm |
| Color | Orange, Red |
| Weight | 0.55 LB |
| EAN or UPC | 51135357354 |

