description
- 3M™ Novec™ Contact Cleaner effectively removes light oils, greases, silicones, dust and particulates from sensitive electrical and electronic equipment.
features
- Fast drying, low order
- Non-flammable
- Excellent plastics compatability
- Low toxicity
- Non-corrosive, non-conductive
- Contains no HCFCs, HFCs, or nPB
- Non-ozone depleting
- No rinsing and no residue
- Non-chlorinated
| Product Form | Spray |
| Standard | RoHS/WEEE, OTC VOC (Electrical Cleaner) |
| Cleaning Strength | Light Duty |
| Plastic Compatibility | Plastic-Safe |
| Can Size | 11 Oz |
| Container Size | 11 oz, 311.845 g |
| Cleaner Type | Contact Cleaner/Lubricant |
| Weight | 1.025 LB |
| EAN or UPC | 51135716991 |
-
No Air Shipping


