description
- 3M™ Pro Grade Precision™ Drywall Edge Detailing Angled Sanding Sponge is ideal for sanding drywall with an aggressive cut and fine finish. The angle allows for precise sanding along edges and corners.
features
- Professional-grade foam keeps its shape for lasting use
- Premium mineral grits for effective hand sanding
- Suitable for wet sanding and dry sanding
- Sanding sponge will not discolor the surface you are sanding
- Conforms to your surface for easy sanding
- Resists clogging for lasting use
- Intended for use on most surfaces
- Available in a range of grits for a smooth finish
- Great for construction, woodworking, carpentry, and home improvement projects
- Simply rinse and reuse, again and again
- Recommended for use with 3M™ Personal Safety Products
- For best results, sand with the grain of your surface, working through a sequence of grits, from coarse to very fine. Do not skip more than 1 grit between each sanding step (other grits not included)
- Package contents: 1 Sanding Sponge
- Size: 2.5 in x 4.5 in x 1 in
| Weight | 1.15 LB |
| EAN or UPC | 51135806708 |

