Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051135813867

00051135813867

7010332665 Nexcare Soft 'n Flex Bandages 571-08, 2 in x 4 in (50 mm x 101 mm)
Item #103065989
3M00051135813867
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Adhesive seals around the nonstick pad.

features

  • Flexible fabric stretches to move with you
  • Covers and protects cuts, scrapes and blisters
  • Diamond shape provides a better seal around the pad
  • Breathable design
  • Made in the USA
  • Quantity: available in 30 count – one size, 30 count – assorted sizes, 50 count – assorted sizes, and 8 count - knee and elbow: 2" x 4"
  • Not made from natural rubber latex
Material Fabric
Color Tan
Weight 2.4 LB
EAN or UPC 51135813867
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison