description
- Interlocking tape for mounting items on walls. Grips and releases. For indoor use
features
- Delivers a strong bond on contact
- Holds up to 3 lbs./1 lb. per 1"
- Lasts up to 10,000 closures
- Easy-to-apply design with no mess or tools
- Liner peels back to expose strong adhesive
- Ideal for use on finished/painted surfaces, bare metal, glass, plastic and more Ensure your surface is clean and dry for the best bond
- Size: 5/8 in. x 5/8 in.
- Color: White
| Color | White |
| Overall Length [Min] | 0.625 in |
| Weight | 1.66 LB |
| EAN or UPC | 51135815304 |

