- High Pressure Adapter Kit
description
- This kit includes Breathing Tube SA 1500, Waist Belt GVP 127 and Air Regulator SA 1009.
features
- This kit, with facepiece, filters/cartridges and air hose, makes a 3M™ Dual Airline Supplied Air Respirator.
| Mounting Type | Front-Mounted |
| Fitting Type | Industrial Interchange Fittings |
| Type | High Pressure, Adapter Kit |
| Coupling Size | 0.25 in MPT, 0.25 in Body Size, Industrial Interchange |
| Color | Black |
| Flow | 100 ft3/min |
| Body Size | 1/4 in |
| Size (text) | 1/4 in MPT |
| Hose Type | Straight |
| Valve Type | Air Regulating Valve |
| Weight | 0.0 LB |
| EAN or UPC | 51138462703 |

