description
- 3M™ Scotchkote™ 426 Fusion-Bonded Epoxy Coating is a one-part, heat curable, thermosetting epoxy coating designed for improved corrosion protection for "after-fab" application. Scotchkote™ 426 is resistant to cathodic disbondment and corrosive agents such as deicing salts, airborne salt spray, sea water, harsh chemicals, acid rain, carbonation, contaminated aggregate, and concrete additives.
features
- Provides superior resistance from disbondment without pretreatments
- Superior for prefabricated steel reinforcement
- Good corrosion protection, even under hot, wet, salty conditions
- Easy visual inspection of reinforcement surfaces
- Meets ASTM A 775/A 775M and AASHTO M 284, AASHTO M 254, and ASTM A 884, except flexibility
- Meets ASTM A 934/A 934M
- Color coded for easy identification of prefabricated reinforcement
- Consistent performance test results under all application conditions
- Resistance to cathodic disbondment and hot-water immersion adhesion loss
- Meets CAN/CSA-Z 245.20-M92 and British Gas GBE/ CW6 without pretreatment
| Gel Time | 400 °F, 13-20 sec |
| Container Size | 65 lb, 29 kg |
| Form | Powder |
| Weight | 0.0 KG |
| EAN or UPC | 51138465605 |

