Skip to content Skip to navigation menu
3M00051138481537

00051138481537

7010396864 3M Heat Shrink Heavy-Duty End Cap SKE-4/10, Black, for cable diameters 0.16-0.31 in, 50/case
Item #103095458
3M00051138481537
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Heat Shrink End Cap SKE provides mechanical and environmental protection as well as sealing to cable ends. The semi rigid, flame retardant polyolefin construction makes the end cap suitable for heavy duty applications. The adhesive lining forms a permanent, flexible and water resistant barrier.

features

  • Offers mechanical and environmental protection to cable ends
  • Adhesive lining offers flexible, water-resistant barrier
  • Suitable for heavy-duty applications
  • Comes in black color
  • Made of flame-retardant, semi-rigid, cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
INNER DIA. BEFORE SHRINK 0.394 in, 10 mm
Flame Retardant Yes
INNER DIA. AFTER SHRINK 0.16 in, 4 mm
Material Semi-Rigid, Cross-Linked Polyolefin
Weight 3.0 LB
EAN or UPC 51138481537
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison