3M™ Embossed Tin Plated Copper EMI Shielding Tape 1345 is an EMI shielding tape with an acrylic adhesive. This flame retardant tape is designed for applications that require outstanding electrical conductivity from the application substrate through the adhesive to the backing. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.
features
Embossed, copper foil backing resists discoloration and oxidation
Offers stable contact resistance and good shielding effectiveness
Embossed backing cuts through the layer of adhesive for establishing contact between the backing and the application substrate
Flame-retardant and suitable for grounding and EMI shielding in equipment, components and shielded rooms
Withstands a wide temperature range of -40 to 266 °F (-40 to 130 °C)
Offers outstanding solderability with tin-plated coating
Rated for 600V applications
UL Listed and RoHS 2011/65/EU Compliant
Backing Thickness
1.6 mil, 0.04 mm
Overall Length [Max]
16.5 m
Overall Length [Min]
18 yd
Backing Material
Foil, Tin-Plated Copper, Embossed
Breaking Strength
25 lb/in
Material
Embossed Tin Plated Copper Foil
Weight
6.008 LB
EAN or UPC
51138494070
We're here for you
with Service Centers across the country - We have your back