- High Pressure Air Regulating Valve
description
- This valve is the main component of the 3M™ Air Regulating Valve Assembly V 300.
features
- Regulates air flow.
| Valve Type | Air Regulating Valve |
| Color | Black |
| Fitting Type | Industrial Interchange Fittings |
| Type | High Pressure, Air Regulating Valve |
| Flow | 100 ft3/min |
| Weight | 0.0 LB |
| EAN or UPC | 51138661762 |

