description
- The 3M™ Dynatel™ Locator 2250/2273 Series is designed to find the path and estimated depth of buried cables and pipes.
features
- Graphic display to distinguish between targeted cable and other cables in congested area.
- Four modes of operation - dual peak, dual null, differential and special peak - for accurate locates, even in the most challenging field conditions
- Precisely locates sheath or ground faults on both short and long cable sections.
- Four active trace frequencies which can be used individually or simultaneously to compensate for varying field conditions. The receiver incorporates passive power and auxiliary frequencies that do not require the use of the transmitter.
| No. of Frequencies | 4 |
| Marker Finding Capability | No |
| Storage Temperature [Max] | 158 ⁰F |
| Direct Connect Cable | Small Clips |
| Coupler Size | 3 in |
| Operating Temperature[Min] | -4 ⁰F |
| Cable/Pipe Locate | Yes |
| Operating Temperature[Max] | 122 ⁰F |
| Storage Temperature [Min] | -4 ⁰F |
| Clip Size | Small |
| Bag Included | No |
| Fault Finding Capability | No |
| Weight | 0.0 KG |
| EAN or UPC | 51138704292 |

