description
- The 3M™ Dynatel™ Locator 2250/2273 Series is designed to find the path and estimated depth of buried cables and pipes.
features
- Four active trace frequencies which can be used individually or simultaneously to compensate for varying field conditions. The receiver incorporates passive power and auxiliary frequencies that do not require the use of the transmitter.
- Graphic display to distinguish between targeted cable and other cables in congested area.
- Four modes of operation - dual peak, dual null, differential and special peak - for accurate locates, even in the most challenging field conditions
- Precisely locates sheath or ground faults on both short and long cable sections.
| Marker Finding Capability | No |
| Operating Temperature[Min] | -4 ⁰F |
| Operating Temperature[Max] | 122 ⁰F |
| Accessory Type | Receiver |
| Storage Temperature [Max] | 185 ⁰F |
| Fault Finding Capability | Yes |
| No. of Frequencies | 4 |
| Storage Temperature [Min] | -40 ⁰F |
| Weight | 0.0 KG |
| EAN or UPC | 51138882181 |

