Skip to content Skip to navigation menu
3M00051138980771

00051138980771

7100165168 3M Nylon Insulated with Insulation Grip Bullet Style Female Disconnect,81F-156-NBL-A, Max. Temp. -40 to 221 °F (-40 to 105 °C)
Item #120871252
3M00051138980771
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Color-Coded Bullet-Style Female Disconnect Terminals offer great holding force while allowing for easy disconnect. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.

features

  • Allows for quick and easy disconnect of wires
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
Disconnect Type Female
Conductor Size 18 AWG
Connection Width 0.156 in, 3.962 mm
Weight 0.0 KG
EAN or UPC 51138980771
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison