description
- 3M™ Scotchlok™ Female Disconnect Bullet-Style Terminal offers great holding force while allowing for quick and easy disconnect. The terminal withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).
features
- Allows for quick and easy disconnect of wires
- Made of durable brass for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
| Disconnect Type | Female |
| Connection Width | 0.18 in, 4.572 mm |
| Conductor Size | 14 AWG |
| Weight | 2.874 LB |
| EAN or UPC | 51138981327 |

