description
- 3M™ Novec™ Contact Cleaner/Lubricant penetrates and flushes away light oils and greases from electrical and electronic equipment. After cleaning, this electrical contact lubricant leaves a thin protective silicone coating.
features
- Cleans and lubricates
- Non-flammable
- Excellent plastics compatability
- Low toxicity
- Non-conductive, non-corrosive
- Contains no HCFCs, HFCs, or nPB
- Low Global Warming Potential
| Container Size | 12 oz, 340.194 g |
| Cleaning Strength | Light Duty |
| Weight | 0.0 KG |
| EAN or UPC | 51138992644 |

