description
- 3M™ Novec™ Flux Remover is a strong, non-flammable cleaner ideal for removal of a wide variety of solder fluxes used in electronic manufacturing and repair - including rosin-based and many no-clean and lead-free fluxes. Compliant with OTC VOC regulations.
features
- Fast drying, no residue
- Non-flammable
- Low odor
- Low toxicity
- Non-corrosive
- Contains no HCFCs, HFCs, or nPB
- Non-ozone depleting
| Standard | RoHS/WEEE, OTC VOC (Electrical Cleaner) |
| Product Form | Spray |
| Solution Yield | 12 Oz, 354.882 ml |
| Cleaning Strength | Heavy Duty |
| Color | Transparent |
| Application Method | Spray |
| Cleaner Type | Flux Remover |
| Can Size | 12 Oz |
| Weight | 0.0 KG |
| EAN or UPC | 51138992699 |

