description
- 3M™ Cloth Band 747D is a versatile abrasive that can be used to access inner and outer contours for grinding, sanding, and shaping on all metals, including stainless steel and nickel alloys, as well as wood and fiberglass. It conforms to contours to remove parting lines or seams, imperfections, and burrs.
features
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- Ceramic/aluminum oxide blend offers excellent cut rate and life for increased performance over traditional abrasives when sanding on whitewood and metal substrates
- Durable cotton backing withstands aggressive sanding and grinding
- Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel and nickel alloys
- Resin bond withstands high heat and pressure
| Grit | 60 |
| For Use On | Stainless Steel |
| Coat Type | Closed |
| Overall Width | 12.7 mm |
| Backing Material | Cloth |
| Abrasive Material | Ceramic Aluminum Oxide |
| Backing Weight | X Weight |
| Overall Diameter | 1.5 in, 38.1 mm |
| Color | Orange |
| Back Color | Gray |
| Overall Length [Min] | 0.5 in, 12.7 mm |
| Product Form | Spiral Band |
| Weight | 1.4 LB |
| EAN or UPC | 51141203034 |

