Skip to content Skip to navigation menu
3M00051141203171

00051141203171

7000148141 3M Non-Vacuum Random Orbital Sander 20317, 5 in, 3/16 in Orbit, 1 ea/Case
Item #117585743
3M00051141203171
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 3M™ Non-Vacuum Random Orbital Sanders are air-powered and deliver professional performance and a swirl-free finish in high-production industrial environments where dust extraction is not required. Our high-quality tools are designed to optimize the performance of 3M™ abrasives.

features

  • Precision-balanced steel workings run smoothly with less vibration, ideal for high production industrial environments
  • Improved durability, ergonomics and noise level maximize comfort and control for prolonged use
  • Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use
  • Aluminum body and durable composite cover reduce cracked housings and downtime
  • Low-profile, balanced design optimizes the performance of 3M™ Abrasives
Equipment Type Random Orbital
Power Type Pneumatic
Overall Length [Max] 24.45 cm
Overall Length [Min] 9.63 in
Converted Form Power Tool
Speed [Max] 12000 rpm
Orbit Diameter 0.18 in, 5 mm
Product Form Power Tool
Motor HP Rating 0.28 hp
Overall Height 4.16 in, 10.56 cm
Overall Width [Min] 6.88 in, 17.48 cm
Overall Dia. 5 in, 127 mm
Abrasive Material Aluminum Oxide
Overall Width [Max] 6.88 in, 17.48 cm
Weight 1.0 KG
EAN or UPC 51141203171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison