description
- 3M™ Orbital Sanders - Original Series are designed to maximize finishing performance on flat surfaces. Its 3 x 4- inch work face easily gets into corners and angles to deliver an exceptionally smooth, flat, professional surface on metal, wood, composites and advanced materials. Air-powered 3M™ Orbital Sanders - Original Series are available in three vacuum styles, with accessories.
features
- Ideal for flat surface finishing and sealer sanding
- Compact, lightweight with a grip-from- the-top design for less fatigue
- Precision-balanced and designed for smooth operation
- Pneumatic power provides hours of continuous use, far exceeding standard electric sanders (air hose and air compressor sold separately)
- Three models – non vacuum, central vacuum-ready and self-generated vacuum
| Equipment Type | Orbital |
| Product Form | Power Tool |
| Orbit Diameter | 0.5 in, 3.2 mm |
| Motor HP Rating | 0.24 hp |
| Power Type | Pneumatic |
| Overall Width [Min] | 6.88 in, 17.48 cm |
| Overall Length [Min] | 9.63 in |
| Converted Form | Power Tool |
| Overall Length [Max] | 24.45 cm |
| Speed [Max] | 10000 rpm |
| Overall Width [Max] | 6.88 in, 17.48 cm |
| Overall Height | 4.16 in, 10.56 cm |
| Weight | 0.0 KG |
| EAN or UPC | 51141203317 |

