Skip to content Skip to navigation menu
3M00051141203522

00051141203522

7100026249 3M Hookit Low Profile Disc Pad 20352, 5 in x 3/8 in x 5/16-24 External, 10 ea/Case
Item #112506812
3M00051141203522
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Hookit™ Low Profile Disc Pad is firm yet flexible to give you versatility for flat sanding applications. Use this disc pad with coarse grades where good leveling is needed. This innovative pad is constructed of firm density foam with a 35 degree tapered edge and is ideal for aggressive flat sanding operations.

features

  • Holder enables use of 3M™ Hookit™ discs (sold separately) on a disc sander, rotary sander, or random orbital sander
  • New one piece threaded shank reduces vibration and improves balance
  • Low profile firm density foam is well-suited for flat sanding applications
  • Firm density foam and blunt 35 degree tapered edge provide durability and an aggressive cut
  • Hookit™ hook and loop attachment system provides easy disc changes and optimizes disc life
Thread Size 5/16-24 EXT
Weight 2.0 KG
EAN or UPC 51141203522
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison