description
- 3M™ Cross Pad 747D is used for polishing of small radii and channels, deburring the ends and insides of tubing, and other special applications. When inserted into a hole or channel, the flexible cross shape conforms to the inside diameter of the workpiece, making this a versatile accessory for your finishing jobs.
features
- Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
- Abrasive is bonded to heavy, X-weight cotton cloth backing for durability during sanding
- Ceramic aluminum oxide blended mineral breaks down to reveal sharp cutting edges
- Durable resin bond resists deterioration from heat, extending the life of the cross pad
- Cross pad attaches to a compatible mandrel (sold separately) for use with a die grinder
| Abrasive Material | Ceramic |
| Overall Thickness | 0.75 in, 19.05 mm |
| For Use On | Titanium/Zirconium, Stainless Steel, High Nickel Alloy |
| Coat Type | Closed |
| Shape | Cross |
| Overall Length [Min] | 2 in, 50.8 mm |
| Attachment Type | Eyelet |
| Backing Material | Cloth |
| Product Form | Cross Pad |
| Eyelet | 1/4-20 |
| No. of Plies | 8 |
| Backing Weight | X Weight |
| Overall Width | 2 in, 50.8 mm |
| Grit | 80 |
| Color | Orange |
| RPM [Max] | 15000 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 51141203751 |

