Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051141206479

00051141206479

7010326000 3M Cloth Cone 777F, 2-1/2 in x 7/8 in x 3/8 in, P100 YF-weight, Fullflex, 200 ea/Case
Item #103189044
  • 0.875 in Diameter
  • Ceramic Abrasive Material
  • P100 Grit
3M00051141206479
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.875 in Diameter
  • Ceramic Abrasive Material
  • P100 Grit

description

  • 3M™ Cloth Cone 777F reaches into corners, inside surfaces and tight spaces to refine welds, remove machine tool marks, and polish. Built with 3M™ Ceramic Abrasive Grain on a water resistant polyester cloth backing, it can be run wet or dry. A resin bond is heat resistant and a grinding aid helps to run cool, especially on heat sensitive metals like stainless steel and nickel alloys.

features

  • Ceramic/aluminum oxide blend self-sharpens with use and cuts with exceptional efficiency
  • Tough YF-weight, polyester cloth backing is water resistant for wet applications
  • Heat-resistant resin bond helps run cool and smooth
  • Cone shape reaches into tight, hard-to-reach spaces
  • Grinding aid enhances performance on heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
Bonding Type Resin
Abrasive Material Ceramic
Backing Material Polyester Cloth
Color Orange
Product Form Cone
Backing Weight YF Weight
Grit P100
Overall Diameter 0.875 in, 22.225 mm
Overall Height 2.5 in, 63.5 mm
Coat Type Closed
Weight 1.98 LB
EAN or UPC 51141206479
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison