- 3 in Overall Diameter
- P500 Grit
- Aluminum Oxide Abrasive Material
description
- 3M™ Hookit™ Clean Sanding Disc 360L offers the latest innovation in dust evacuation. Multi-hole patterns evacuate dust better than 5- or 6-hole products—significantly increasing cut-rate and disc life. The new design does not need to align with the disc pad holes, making switching the discs fast, easy, and convenient.
features
- Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
- Open coat and load-resistant coating prevents clogging to optimize cut and product life
- 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
- Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
- Aluminum oxide grains cut faster and last longer than traditional garnet
| Weight | 1.59 LB |
| EAN or UPC | 51141208893 |

