description
- 3M™ Diamond Grade™ Flexible Prismatic Rail Markings Series 973 FRA are highly retroreflective, microprismatic markings designed to mark rail cars and locomotives for enhanced visibility and detection.
features
- FRA 224 compliant
- Flexible prismatic for application to smooth surfaces, and around rivets and corners
- Vivid yellow
- Durable--resists weather, dirt and aging
- Aggressive, low-temperature application adhesive
- 7-year warranty
- Non-metallic, non-corrosive
- Available in rolls, kiss-cut rolls and strips
| Color | Yellow |
| Performance Level | Diamond Grade |
| Construction | Flexible |
| Overall Length [Min] | 50 yd |
| Standard | FRA Mark, FRA-224 |
| Weight | 7.4 LB |
| EAN or UPC | 51141224817 |

