description
- 3M™ Diamond Grade™ Reflectors Series 989 for improved vehicle visibility.
features
- Exceeds SAE requirements for reflectors
- Economical and easy to apply
- Available in round or rectangular
- Low profile and less susceptible to knock-off and other types of damage
- No drilling or mechanical fasteners needed
| Color | Amber |
| Construction | Rigid |
| Overall Length [Max] | 45.72 m |
| Liner | Yes |
| Overall Length [Min] | 50 yd |
| Standard | DOT Mark, SAE A |
| Performance Level | Diamond Grade |
| Weight | 0.0 KG |
| EAN or UPC | 51141225814 |

