description
- Our 3M™ Square Pad 341D was designed to help operators with a variety of metalworking tasks from slab cleaning, weld grinding and deburring to finishing and blending.
features
- Mandrel use increases range and versatility
- Ideal for deburring and finishing channels, fillet welds and corners
- Resin bond system provides good grain retention and life
- Closed coat construction helps deliver fine finishes
- Available in a range of grades, so operators can choose the right grade for their unique application
| Overall Thickness | 0.5 in, 12.7 mm |
| Backing Material | Cloth |
| Abrasive Material | Aluminum Oxide |
| Coat Type | Closed |
| Eyelet | 1/4-20 |
| Color | Brown |
| Grit | P120 |
| RPM [Max] | 12000 rpm |
| Backing Weight | X Weight |
| Product Form | Pad |
| Shape | Square |
| Overall Width | 2 in, 50.8 mm |
| Overall Length [Min] | 2 in, 50.8 mm |
| Attachment Type | Eyelet |
| Weight | 9.11 LB |
| EAN or UPC | 51141273525 |

