description
- Our 3M™ Square Pad 747D was designed to help operators with a variety of metalworking tasks from slab cleaning, grinding and deburring to finishing and blending
features
- Mandrel use increases range and versatility
- Ideal for deburring and finishing channels, fillet welds and corners
- Resin bond system provides good grain retention and life
- Closed coat construction helps deliver fine finishes
- Available in a range of grades, so operators can choose the right grade for their unique application
| Grit | 80 |
| Overall Thickness | 0.5 in, 12.7 mm |
| Product Form | Pad |
| Color | Orange |
| Abrasive Material | Ceramic |
| Overall Width | 3 in, 76.2 mm |
| For Use On | Titanium/Zirconium, High Nickel Alloy, Stainless Steel |
| Coat Type | Closed |
| Backing Weight | X Weight |
| Backing Material | Cloth |
| Eyelet | 1/4-20 |
| RPM [Max] | 6000 rpm |
| Attachment Type | Eyelet |
| Overall Length [Min] | 3 in, 76.2 mm |
| Shape | Square |
| Weight | 0.0 LB |
| EAN or UPC | 51141273662 |

