Skip to content Skip to navigation menu
Trizact™ Hookit™ Film Disc

00051141274898

Trizact™ Hookit™ Film Disc
Item #102998533
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Trizact™ Hookit™ Film Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • We manufacture 3M™ Trizact™ Hookit™ Film Disc 268XA using proprietary micro-replication technology where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a film backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish.

features

  • Proprietary 3M™ Trizact™ abrasives start sharp and stay sharp, resulting in more predictable finishes and improved, consistent results
  • Creates high gloss level for glass defect repair and solid surface finishing
  • Micron sized abrasive pyramids produce a high-gloss finish
  • Well suited for use on mini random orbital sanders to produce a polish-ready finish
  • Produces finer finishes than paper and film-backed abrasives
Weight 2.0 LB
EAN or UPC 51141274898
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison