description
- Our 3M™ Disc Sanders are lightweight and rugged, designed with a high power-to-weight ratio to help you get more work done in less time – and with less strain. 3M™ Gripping Material and a 97-degree angle head allow more comfort and control. Great for grinding, blending, weld leveling, metal prep and other metal fabrication applications.
features
- High power-to-weight ratio helps operators get more work done in less time
- 3M™ Gripping Material allows easy control and user comfort
- Ergonomic 97-degree head allows for more comfortable wrist position
- Dual mount feature allows direct mount for visibility or collet mount for extended reach
| Power Type | Pneumatic |
| Motor HP Rating | 0.3 hp |
| Overall Length [Min] | 12.5 in |
| Product Form | Power Tool |
| Air Inlet Thread Type | NPT |
| Overall Length [Max] | 31.75 cm |
| Air Inlet Size | 1/4 in |
| Overall Width [Max] | 7.44 in, 18.9 cm |
| Equipment Type | Disc Sander |
| Orbit Diameter | 2 in |
| Overall Width [Min] | 7.44 in, 18.9 cm |
| Form Type | Right Angle |
| Overall Dia. | 2 in, 50.8 mm |
| Speed [Max] | 12000 rpm |
| Overall Height | 4.63 in, 11.75 cm |
| Weight | 0.0 KG |
| EAN or UPC | 51141283289 |

