description
- The 3M™ Inline Sander generates straight-line finishing on stainless steel and other metals. Numerous upgrades have been added to enhance the strength and durability of this tool, while maintenance and compatibility improvements make our tool easy to use and maintain.
features
- Straight shaft sander for generating or restoring straightline finishes
- Easy to control and simplifies finish matching
- 1 hp motor easily handles most finishing applications
- Fully machined steel motor housing provides strength and durability
- Wrench flats and overhose interface allow easier maintenance and compatibility
- Optimized portfolio of tools, abrasives and accessories maximizes productivity
- Heavy duty gear box requires less periodic maintenance (lubrication)
| Overall Height | 4.63 in, 11.75 cm |
| Overall Length [Max] | 31.75 cm |
| Air Inlet Size | 1/4 in |
| Air Inlet Thread Type | NPT |
| Overall Width [Max] | 7.44 in, 18.9 cm |
| Power Type | Pneumatic |
| Overall Width [Min] | 7.44 in, 18.9 cm |
| Thread Size | 5/8-11 EXT |
| Product Form | Power Tool |
| Overall Length [Min] | 12.5 in |
| Speed [Max] | 3500 rpm |
| Equipment Type | Inline Sander |
| Motor HP Rating | 1 hp |
| Weight | 0.0 KG |
| EAN or UPC | 51141283395 |

