description
- Our pneumatic 3M™ Pistol Grip Tools are designed with operator comfort in mind and are ideal for intermittent use on non-production spot sanding and finishing applications as well as paint prep and weld burn clean-up.
features
- Powerful lightweight tools primarily intended for use in the automotive aftermarket and ideal for intermittent use on light duty spot sanding and finishing applications
- Pistol grip design allows sanding hard-to-reach areas such as those found in door jambs, bumpers, and headlight lenses with ease
- Durable composite body feels good in the hand and has less potential to mar if bumped against the work surface
| Overall Width [Max] | 6.8 in, 17.27 cm |
| Speed [Max] | 15000 rpm |
| Product Form | Power Tool |
| Overall Length [Min] | 9.8 in |
| Overall Dia. | 3 in, 76.2 mm |
| Equipment Type | Random Orbital |
| Overall Width [Min] | 6.8 in, 17.27 cm |
| Converted Form | Power Tool |
| Orbit Diameter | 0.12 in, 3.2 mm |
| Overall Height | 2.2 in, 5.59 cm |
| Power Type | Pneumatic |
| Thread Size | 5/16–24 |
| Overall Length [Max] | 24.89 cm |
| Motor HP Rating | 0.45 hp |
| Weight | 0.0 KG |
| EAN or UPC | 51141283531 |

