description
- Our line of 3M™ Elite Central-Vacuum-Ready Random Orbital Sanders deliver professional, dust-free performance along with a swirl-free finish, hour after hour in high-production industrial environments where dust extraction is required.
features
- Precision-balanced steel workings and powerful air driven motors run smoothly with less vibration, ideal for high production industrial environments
- Improved durability, ergonomics and noise level maximize comfort and control for prolonged use
- Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use
- Aluminum body and durable composite cover reduce cracked housings and downtime
| Overall Length [Min] | 12.69 in |
| Equipment Type | Random Orbital |
| Overall Height | 5.25 in, 13.34 cm |
| Overall Width [Max] | 6.81 in, 17.3 cm |
| Power Type | Pneumatic |
| Motor HP Rating | 0.28 hp |
| Orbit Diameter | 0.09 in, 2.5 mm |
| Speed [Max] | 12000 rpm |
| Overall Width [Min] | 6.81 in, 17.3 cm |
| Overall Dia. | 3 in, 76.2 mm |
| Product Form | Power Tool |
| Overall Length [Max] | 32.23 cm |
| Weight | 0.0 KG |
| EAN or UPC | 51141285054 |

