description
- Our line of 3M™ Elite Self-Generated Vacuum Random Orbital Sanders feature a self-generated vacuum (SGV) and deliver professional, dust-free performance and a swirl-free finish, hour after hour in high-production industrial environments where dust extraction is required.
features
- HEPA rated Clean Sanding Filter Bags eliminate the need for vacuum hose and improve operator ease of use
- Aluminum body and durable composite cover reduce cracked housings and downtime
- Composite cover to prevent crack housings
- Improved durability, ergonomics and noise level maximize comfort and control for prolonged use
- Pneumatic power exceeds the capability of standard electric sanders, supplying hours of continual use
- Precision-balanced steel workings and powerful air driven motors run smoothly with less vibration, ideal for high production industrial environments
| Equipment Type | Random Orbital |
| Overall Width [Min] | 6.81 in, 17.3 cm |
| Overall Dia. | 3 in, 76.2 mm |
| Overall Length [Min] | 12.69 in |
| Overall Length [Max] | 32.23 cm |
| Orbit Diameter | 0.09 in, 2.5 mm |
| Motor HP Rating | 0.28 hp |
| Speed [Max] | 12000 rpm |
| Power Type | Pneumatic |
| Overall Width [Max] | 6.81 in, 17.3 cm |
| Product Form | Power Tool |
| Converted Form | Power Tool |
| Overall Height | 5.25 in, 13.34 cm |
| Weight | 0.0 KG |
| EAN or UPC | 51141285139 |

