description
- Our line of 3M™ Elite Orbital Sanders deliver professional performance for flat finishing and sealer sanding operations, hour after hour in high-production industrial environments. Options available in non-vacuum, central vacuum and self-generated vacuum models.
features
- Ideal for flat surface finishing and sealer sanding with access to tight corners
- Precision-balanced steel workings and a powerful motor provide high performance with less vibration
- Extended curved wrist support, 3M™ Gripping Material, and recessed lever provide maximum comfort and control during prolonged use
- Aluminum body and durable composite cover reduce cracked housings and downtime
| Power Type | Pneumatic |
| Product Form | Power Tool |
| Equipment Type | Orbital |
| Overall Height | 4.09 in, 104 mm |
| Overall Length [Min] | 10.2 in |
| Overall Length [Max] | 261 mm |
| Orbit Diameter | 0.12 in, 3.2 mm |
| Speed [Max] | 10000 rpm |
| Weight | 0.0 KG |
| EAN or UPC | 51141285283 |

