description
- Our line of 3M™ Elite Orbital Sanders deliver professional performance for flat finishing and sealer sanding operations, hour after hour in high-production industrial environments. Options available in non-vacuum, central vacuum and self-generated vacuum models.
features
- Ideal for flat surface finishing and sealer sanding with access to tight corners
- Precision-balanced steel workings and a powerful motor provide high performance with less vibration
- Extended curved wrist support, 3M™ Gripping Material, and recessed lever provide maximum comfort and control during prolonged use
- Aluminum body and durable composite cover reduce cracked housings and downtime
| Motor HP Rating | 0.28 hp |
| Product Form | Power Tool |
| Overall Length [Min] | 12.69 in |
| Speed [Max] | 12000 rpm |
| Overall Width [Min] | 6.81 in, 17.3 cm |
| Orbit Diameter | 0.13 in, 3 mm |
| Power Type | Pneumatic |
| Overall Length [Max] | 32.23 cm |
| Overall Width [Max] | 6.81 in, 17.3 cm |
| Overall Height | 5.25 in, 13.34 cm |
| Converted Form | Power Tool |
| Equipment Type | Orbital |
| Weight | 0.0 KG |
| EAN or UPC | 51141285290 |

